- Gray 23% Lens Color
- TruShield® Coating
- Permanent, Anti-Fog Interior
- Scratch-Resistant Hard Coat Exterior
description
- Dynamic, modern frame designed to adjust and adapt to all face shapes and sizes
- our most universal, superior piece of eyewear.
features
- 3 inclination side arms that extend and retract for maximum adaptability
- Extended soft brow guard to help block dirt, dust, and sweat
- Premium metal-free hinge design
- Extended lens for added protection without restricting peripheral vision
- 100% UV protection
- Soft nose piece for added comfort and non-slip fit
- LTX® Lens Technology for premium optical clarity
| Lens Color | Gray23% |
| Standards | ANSI Z87.1-2020 |
| High Impact Rated Z87+ | Yes |
| Exterior Coating | Scratch Resistant hard Coat |
| Interior Coating | Permanent, Anti-Fog |
| Coating | TruShield |
| CE EN166 | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 810001797560 |

