- Clear Lens Color
- TruShield® Coating
- Permanent, Anti-Fog Interior
- Scratch-Resistant Hard Coat Exterior
description
- Dynamic, modern frame designed to adjust and adapt to all face shapes and sizes
- our most universal, superior piece of eyewear with a removable TPE gasket.
features
- Removable TPE gasket for multi-application use
- Soft brow guard with sweat channel
- 3 inclination side arms that can also extend and retract for maximum adaptability
- Soft nose piece for added comfort and a non-slip fit
- Extended lens for added protection without restricting peripheral vision
- Premium metal-free hinge design
- LTX® Lens Technology for premium optical clarity
- 100% UV protection
- 100% metal free
- Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, and CE EN166
| High Impact Rated Z87+ | Yes |
| Standards | ANSI Z87.1-2020 |
| Interior Coating | Permanent, Anti-Fog |
| Frame Material | TPE |
| Lens Color | Clear |
| Coating | TruShield |
| Exterior Coating | Scratch Resistant hard Coat |
| CE EN166 | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 810001799960 |

