- Clear Lens Color
- TruShield® Coating
- Permanent, Anti-Fog Interior
- Scratch-Resistant Hard Coat Exterior
description
- X1 features a modern wraparound lens design with a sharp, low-profile frame to keep pace with your active life both at work and at play. Also available in a weld shade 3.0.
features
- Extended lens for added protection without restricting peripheral vision
- Dual-injection molded soft-grip sidearms for comfort and non-slip fit
- Trushield® proven anti-fog and scratch-resistant coating
- LTX® Lens Technology for premium optical clarity
- Soft nose piece for added comfort and a non-slip fit
- Premium metal-free hinge design
- 100% UV protection
- Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CSA Z94.3, and CE EN166
| Standards | ANSI Z87.1-2020 |
| CSA Z94.3 | Yes |
| High Impact Rated Z87+ | Yes |
| CE EN166 | Yes |
| Lens Color | Clear |
| Interior Coating | Permanent, Anti-Fog |
| Exterior Coating | Scratch Resistant hard Coat |
| Coating | TruShield |
| Weight | 1.0 LB |
| EAN or UPC | 810070600600 |

