- Welding Shade 3.0 Lens Color
- TruShield® Coating
- Permanent, Anti-Fog Interior
- Scratch-Resistant Hard Coat Exterior
description
- X1 weld shades 1.7 and 3.0 feature a grey-tinted weld shade with permanent anti-fog protection and perfect color recognition while working around welds – plus a modern wraparound lens design on a sharp, low-profile frame.
features
- Grey tint delivers better color recognition than green-tinted welding lenses
- Meets ANSI level 1.7 weld shade and level 3.0 weld shade, respectively
- Extended lens for added protection without restricting peripheral vision
- Dual-injection molded soft-grip sidearms for comfort and non-slip fit
- Trushield® proven anti-fog and scratch-resistant coating
- LTX® Lens Technology for premium optical clarity
- Soft nose piece for added comfort and a non-slip fit
- Premium metal-free hinge design
- 100% UV protection
- Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, and CE EN166
| Exterior Coating | Scratch Resistant hard Coat |
| High Impact Rated Z87+ | Yes |
| Interior Coating | Permanent, Anti-Fog |
| Lens Color | Welding Shade 3.0 |
| CE EN166 | Yes |
| Coating | TruShield |
| Standards | ANSI Z87.1-2020 |
| Weight | 0.0 LB |
| EAN or UPC | 810070605278 |

