- Clear Lens Color
- TruShield® Coating
- Permanent, Anti-Fog Interior
- Scratch-Resistant Hard Coat Exterior
description
- Sleek, lifestyle frame with a removable foam gasket designed to contour around multiple face shapes and sizes for a comfortable fit on the job, at home, and at play.
features
- Removable foam gasket for multi-application use
- Extended lens for added protection without restricting peripheral vision
- Dual-injection molded soft-grip sidearms for comfort and non-slip fit
- Trushield® proven extreme fog and scratch-resistant coating
- LTX® Lens Technology for premium optical clarity
- Soft nose piece for added comfort and a non-slip fit
- Premium metal-free hinge design
- 100% UV protection
- Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, CSA Z94.3, and CE EN166
| Coating | TruShield |
| Standards | ANSI Z87.1-2020 |
| Interior Coating | Permanent, Anti-Fog |
| Exterior Coating | Scratch Resistant hard Coat |
| CE EN166 | Yes |
| High Impact Rated Z87+ | Yes |
| Lens Color | Clear |
| CSA Z94.3 | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 810070600624 |

