- Hi-Vis Yellow Color
- Ceros XP250 Series
- Type I, Class C Helmet
- 6 3/8 - 8 Helmet Size
description
- The HexArmor® Ceros® XP250 safety helmet brings you a technologically advanced short brimmed, vented safety helmet with a pre-assembled six-point suspension system, adjustable airflow vents, and a versatile lineup of protection accessories.
features
- Type I, Class C Safety Helmet
- Adjustable HexVent® airflow system with three vents for maximum ventilation
- Short brim
- Constructed of premium HDPE material
- Pre-assembled, six-point AirBridge® suspension system
- SwiftLock® one-hand-turn wheel ratchet
- Easy-to-integrate Click-and-Go® magnetic accessories and mechanical accessories
- Removable, moisture-resistant, synthetic leather sweatband
- Customize with company logo, reflective elements, and more
- Meets ANSI Z89.1 and CE EN397
- Learn more about HexArmor® safety helmet technologies here
| Color | Hi-Vis Yellow |
| Helmet Size | 6 3/8 To 8 |
| Standards | ANSI Z89.1, CE EN397 |
| Series | Ceros XP250 |
| Weight | 0.0 LB |
| EAN or UPC | 810070607166 |

