- Mechanical Helmet Adapter
- 8.5 in x 7 in Face Shield
- Use with Ceros XP Series Safety Helmets
- Compatible with K1M Earmuffs
description
- Get comfortable, close-fitting face protection with anti-fog and scratch-resistant technology that integrates directly into your safety helmet through the mechanical accessory system by HexArmor®.
features
- Compatible with XP250, XP250E, XP450A, XP450AE
- Comfortable, close fit to the face for more protection
- Permanent TruShield® anti-fog coating on the inside and scratch-resistant hard coat on the outside
- Nests evenly when pushed up on top of the safety helmet for less strain and more balance
- Compatible with K1M earmuffs
- Meets ANSI Z87.1-2015, Z87+, CE EN166, CSA Z94.3 standards
- Meets D3 liquid splash protection
- 100% UV protection
| Window Width x Length | 8.5 in x 7 in |
| Weight | 0.0 LB |
| EAN or UPC | 810001792343 |

