- 25 dB NRR
- CSA Class A
description
- The slot-adapted K2C earmuffs deliver ergonomic hearing protection with a noise reduction rating of 25 decibels, complete with outstanding comfort and a pressure-free fit.
features
- Noise Reduction Rating (NRR) 25 dB, CSA Class A
- Compatible with XP200, XP250, XP200E, XP250E, XP450A, XP450AE
- Hi-vis accents
- Slot-adapted
- Comfortable, pressure-free fit
- Ergonomic design for less strain and more balance
- 360° rotation for standby and resting positions
| NRR | 25 dB |
| Weight | 0.0 LB |
| EAN or UPC | 810001791704 |

