Skip to content Skip to navigation menu
K-Series® Ceros® K2M Mechanical Earmuffs

17-17002

K-Series® Ceros® K2M Mechanical Earmuffs
Item #119579468
  • 25 dB NRR
  • CSA Class A
K-Series® Ceros® K2M Mechanical Earmuffs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 dB NRR
  • CSA Class A

description

  • Designed to be used with a mechanical face shield, the K2M earmuffs deliver ergonomic hearing protection with a noise reduction rating of 25 decibels.

features

  • Noise Reduction Rating (NRR) 25 dB, CSA Class A
  • Requires a mechanical face shield with adapter
  • Compatible with XP mechanical face shield kit
  • Extra-soft memory foam ear cushions, comfortable even when worn for long periods of time
  • Ergonomic design for less strain and more balance
  • 360° rotation for standby and resting positions
NRR 25 dB
Weight 0.0 LB
EAN or UPC 810001798383
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison