- Use with Mechanical and Magnetic Face Shield Kits
- Does not include chin guard
description
- Replacement face shield window accessory is compatible with both mechanical and Click-and-Go® magnetic face shield kits, and Ultrex™1.
features
- Requires a previous face shield purchase
- Compatible with both mechanical and Click-and-Go® face shield kit
- Permanent TruShield® anti-fog coating on the inside and scratch-resistant hard coat on the outside
- Easy attachment
- Meets ANSI Z87.1-2015, Z87+, CE EN166, CSA Z94.3 standards
- Meets D3 liquid splash protection
- 100% UV protection
| Weight | 0.0 LB |
| EAN or UPC | 810001790950 |

