Skip to content Skip to navigation menu
Face Shield Replacement Window with Chin Guard

17-27002

Face Shield Replacement Window with Chin Guard
Item #119579469
  • Use with Mechanical and Magnetic Face Shield Kits
  • 21 cm x 21 cm x 1 cm Face Shield
Face Shield Replacement Window with Chin Guard
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Use with Mechanical and Magnetic Face Shield Kits
  • 21 cm x 21 cm x 1 cm Face Shield

description

  • Replacement face shield window accessory with an extended chin guard is compatible with both mechanical and Click-and-Go® magnetic face shield kits, and Ultrex™1.

features

  • Requires a previous face shield purchase
  • Extended chin guard provides added protection
  • Compatible with both mechanical and Click-and-Go® face shield kit
  • Permanent TruShield® anti-fog coating on the inside and scratch-resistant hard coat on the outside
  • Easy attachment
  • Meets ANSI Z87.1-2015, Z87+, CE EN166, CSA Z94.3 standards
  • Meets D3 liquid splash protection
  • 100% UV protection
Window Width x Length 21 cm x 21 cm
Weight 0.0 LB
EAN or UPC 810070605841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison