Skip to content Skip to navigation menu
Ceros® XA Click-and-Go® Magnetic Face Shield Kit

17-32001

Ceros® XA Click-and-Go® Magnetic Face Shield Kit
Item #119579470
  • Magnetic Helmet Adapter
  • XA Face Shield Adapter
  • 8.5 in x 7 in Face Shield
  • Use with Ceros XA250
  • Compatible with K2M Magnet Earmuffs
Ceros® XA Click-and-Go® Magnetic Face Shield Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Magnetic Helmet Adapter
  • XA Face Shield Adapter
  • 8.5 in x 7 in Face Shield
  • Use with Ceros XA250
  • Compatible with K2M Magnet Earmuffs

description

  • Get comfortable, close-fitting face protection with anti-fog and scratch-resistant technology that integrates directly into your Ceros® XA250 safety helmet with the Click-and-Go® magnetic accessory system by HexArmor®.

features

  • Compatible with Ceros® XA250
  • The attachment is identified with a “click”
  • Comfortable, close fit to the face for more protection
  • Permanent TruShield® anti-fog coating on the inside and scratch-resistant hard coat on the outside
  • Nests evenly when pushed up on top of helmet for less strain and more balance
  • Compatible with K2M Magnet earmuffs
  • Meets ANSI Z87.1-2015, Z87+, CE EN166, CSA Z94.3 standards
  • Meets D3 liquid splash protection
  • 100% UV protection
Window Width x Length 8.5 in x 7 in
Weight 0.0 LB
EAN or UPC 810001793241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison