- 6 3/8 in - 7 5/8 in Headband Sizes
- 8.5 in x 7 in Window Dimension
- Use with K2M Earmuffs
description
- Innovative, flexible standalone face protection system with anti-fog and scratch-resistant technology.
features
- Wide back-of-neck support with adjustable height and width for increased wearer comfort
- Permanent TruShield® anti-fog coating on the inside and scratch-resistant hard coat on the outside
- Meets D3 liquid splash protection
- Removable moisture-resistant synthetic leather sweatband
- Tight-nested locking and resting positions ensure a balanced center of gravity
- Streamlined design for maximum freedom of movement
- Compatible with K1M and K2M mechanical earmuffs for a fully integrated system (sold separately)
- Comes preassembled in a microfiber pouch, ready for immediate use
- 100% UV protection
- Earmuffs sold separately
| Window Width x Length | 8.5 in x 7 in |
| Size | 6 3/8 To 7 5/8 |
| Standards | ANSI Z87+, CE EN166, CSA Z94.3 |
| Weight | 0.0 LB |
| EAN or UPC | 810070601423 |

