- 32 dB NRR
- Medium Size
- Yellow Color
- Uncorded Earplugs
- 60 pairs per box
description
- Three sizes + advanced design. accuFit® disposable earplugs with cord allow you to find your ideal fit with premium foam construction for all-day, low-pressure comfort and compliance.
features
- Noise Reduction Rating (NRR) 30 dB (small), 32 dB (medium), 33 dB (large)
- CSA Class A(L)
- accuFit® designed for use in loud environments (high NRR rating)
- Patented x-grip™ technology reduces contact pressure in the ear canal and facilitates easy removal
- Earplug design significantly reduces the amplitude of sound, while still allowing wearers to be alerted to voice and warning sounds
- High-density, slow-expanding PU foam for premium comfort and fit
- Ergonomic, tapered shape for comfort
- Comes in quantities of 100 pouched pairs per box
| Package Type | Vending Pack |
| Standards | ANSI S3.19-1974, Z94.2-2014, CSA Class A(L), EN 352-2:2002 |
| Series | Accufit |
| Type | Disposable |
| NRR | 32 dB |
| Color | Yellow |
| Size | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 810001798765 |

