- 20 dB NRR
- One Size
- Yellow Color
- Uncorded Earplugs
- 60 pairs per box
description
- Revolutionary design + safe communication. safeComm® disposable earplugs are engineered with an innovative channel for exceptional fit and audible speech perception, blocking the bad and letting in the good.
features
- Noise Reduction Rating (NRR) 20 dB, CSA Class B(L)
- Oval-shaped opening matches ear canal shape and allows for easier removal
- High-density, slow-expanding PU foam for premium comfort and fit
- Outer grooves allow for larger surface area in the direction of the eardrum to prevent sound build-up in the inner ear
- Fluted, tapered design adjusts to all ear sizes to offer low-pressure comfort
- Scientifically designed channels offer low-pressure comfort while allowing spoken word soundwaves to travel through
- Comes in quantities of 200 pouched pairs per box, 300 loose pairs per refill box, or 60 vend packed pairs per box
| Size | One Size |
| Type | Disposable |
| Standards | ANSI S3.19-1974, Z94.2-2014, CSA Class B(L), EN 352-2:2002 |
| Package Type | Vending Pack |
| Color | Yellow |
| NRR | 20 dB |
| Series | safeComm |
| Weight | 0.0 LB |
| EAN or UPC | 810001798741 |

