- 27 dB NRR
- One Size
- Yellow Color
- Corded Earplugs
- 48 pairs per box
description
- Guided protection + novel design. simpleFit® disposable guided earplugs with cord offer ergonomic protection with ear canal-shaped pins that easily guide your plugs to an exact, comfortable, secure fit - every time.
features
- Noise Reduction Rating (NRR) 27 dB, CSA Class A(L)
- Oval shaped to match the opening of the ear canal
- High-density, slow expanding PU foam for premium comfort and fit
- Ergonomic pins, marked left and right with thumb indentations, ensure correct insertion and optimum fit
- Pins allow for hygienic insertion and removal of the earplugs
- Easy-to-fit replacement earplugs prolong the life of the product
- Comes in quantities of 48 pairs enclosed in a hygienic plastic pack per box, 250 replacement pairs per refill box, or 400 loose pairs per refill box
- Please note: simpleFit® disposable earplugs are designed to be worn with ergonomic paddles. Do not attempt to insert simpleFit® earplugs without them.
| Size | One Size |
| Package Type | Box |
| Type | Disposable |
| Standards | ANSI S3.19-1974, Z94.2-2014, CSA Class A(L), EN 352-2:2002 |
| Series | simpleFit |
| NRR | 27 dB |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 810001798581 |

