- 32 dB NRR
- Medium Size
- Blue Color
- Corded Earplugs
- 100 pairs per box
description
- Advanced design + safe detection. accuFit® detectable disposable earplugs with cord for food-related applications with premium foam construction for all-day, low-pressure comfort and compliance.
features
- Noise Reduction Rating (NRR) 32 dB, CSA Class A(L)
- accuFit® earplugs are designed for use in loud environments (high NRR rating)
- Patented x-grip™ technology reduces contact pressure in the ear canal and facilitates easy removal
- Earplug design significantly reduces the amplitude of sound, while still allowing wearers to be alerted to voice and warning sounds
- Detectable earplugs are blue and contain metal components for easy detection in food-related applications
- High-density, slow-expanding PU foam delivers premium comfort and fit
- Comes in quantities of 100 pouched pairs per box
| Series | Accufit |
| Size | Medium |
| Standards | ANSI S3.19-1974, Z94.2-2014, CSA Class A(L), EN 352-2:2002 |
| Color | Blue |
| NRR | 32 dB |
| Type | Disposable |
| Package Type | Box |
| Weight | 0.0 LB |
| EAN or UPC | 810001798635 |

