- 25 dB NRR
- Medium/Large Size
- Blue Color
- Corded Earplugs
- 48 pairs per box
description
- Guided protection + safe detection. simpleFit™ detectable reusable guided earplugs with cord for food-related applications offer ergonomic protection with novel ear canal-shaped pins that easily guide your plugs to an exact, comfortable, secure fit - every time.
features
- Noise Reduction Rating (NRR) 25 dB, CSA Class A(L)
- Detectable earplugs are blue and contain metal components for easy detection in food-related applications
- Innovative, unique oval design to adjust perfectly to the anatomy of the ear canal
- Ergonomic pins, marked left and right with thumb indentations, ensure correct insertion and optimum fit
- Soft and durable construction
- Comes in quantities of 48 pairs enclosed in a hygienic plastic pack per box
| Color | Blue |
| Size | Small |
| Series | simpleFit |
| Standards | ANSI S3.19-1974, Z94.2-2014, CSA Class A(L), EN 352-2:2002 |
| Type | Reusable |
| NRR | 25 dB |
| Package Type | Box |
| Weight | 0.0 LB |
| EAN or UPC | 810001798628 |

