- 23 dB NRR
- CSA Class B
description
- Ergonomic design meets style and convenience. K-Series® earmuffs by HexArmor® are engineered for the modern workplace, delivering premium all-day comfort.
features
- Noise Reduction Rating (NRR) 23 dB, CSA Class B
- Padded headband for premium all-day comfort
- Snug-fitting, soft ear cushions adapt to the surface and head shape of the wearer
- Lightweight with length adjustment options for various head shapes
- Designed for low noise environments
| NRR | 23 dB |
| Standards | ANSI S3.19-1974, Z94.2-2014, CSA Class B, EN 352-2:2002 |
| Weight | 0.0 LB |
| EAN or UPC | 810001799007 |

