Skip to content Skip to navigation menu
K-Series® K3 Earmuffs

19-10003

K-Series® K3 Earmuffs
Item #119579474
  • 30 dB NRR
  • CSA Class A(L)
K-Series® K3 Earmuffs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 dB NRR
  • CSA Class A(L)

description

  • Ergonomic design meets style and convenience. K-Series® earmuffs by HexArmor® are engineered for the modern workplace, delivering premium all-day comfort.

features

  • Noise Reduction Rating (NRR) 30 dB, CSA Class A(L)
  • Padded headband for premium all-day comfort and low-pressure fit
  • Snug-fitting memory foam ear cushions adapt to the surface and head shape of the wearer
  • Lightweight with length adjustment options for various head shapes
  • Designed for high noise environments
NRR 30 dB
Standards ANSI S3.19-1974, Z94.2-2014, CSA Class A(L), EN 352-2:2002
Weight 0.0 LB
EAN or UPC 810001799021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison