- L Size
- Mechanics Style Glove
- Waterproof Liner
- SlipFit® with Hook and Loop Cuff Style
- A3 Cut Resistance Level
description
- Purpose-built to provide maximum grip in cold, tough situations, the Rig Lizard® Arctic 2023X has a waterproof liner with cut and impact resistance to keep your hands safe, warm, and operational even in the harshest environments.
features
- H2X® waterproof liner and C40 Thinsulate™ interior liners keep hands warm and dry while on the job
- IR-X® Impact Exoskeleton™ with high flex design provides impact protection on the knuckles and fingers
- Durable TP-X® palm with additional reinforced TP-X® thumb saddle offers superior wet/dry grip and durability
- SlipFit® cuff with a hook and loop closure for secure fit
- Goatskin leather fourchettes provide additional durability and dexterity
- Hi-vis color scheme for increased visual awareness
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Style | Mechanics |
| Standards | 4244XP (2016), EN 511: 2006_111 |
| Glove Size | Large |
| Cuff Style | SlipFit with Hook and Loop |
| Size | L |
| Cut Resistance Level | A3 |
| Puncture Resistance Level | 5 |
| Grip | Wet or Dry |
| Abrasion Level | 4 |
| Impact Level | 2 |
| Cut Level | A3 |
| Weight | 0.0 LB |
| EAN or UPC | 810001794170 |

