- S Size
- Mechanics Style Glove
- Elastic with Hook and Loop Closure Cuff Style
- A6 Cut Resistance Level
description
- Hi-vis work glove with cut resistance, synthetic leather grip with PVC dots, and sewn-on impact technology for environments with unpredictable hazards.
features
- Back-of-hand sewn-on IR-X® Impact Exoskeleton™ with high-flex design provides smash and pinch protection on knuckles and fingers
- MudGrip®+ palm: Synthetic leather with abrasion-resistant PVC dots for grip in dry or light oil situations
- Aramid palm liner provides excellent cut resistance (interior layer)
- Reinforced TP-X® index finger and thumb saddle
- Elastic cuff with a hook and loop closure for a secure fit
- Form-fitting, quality materials with reinforced seams
- Pull tab loop
- Hi-vis color scheme
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Grip | Dry or Light Oil |
| Standards | 3X43EP (2016), EN 407: 2020_X2XXXX |
| Style | Mechanics |
| Puncture Resistance Level | 4 |
| Cut Level | A6 |
| Cuff Style | Elastic with Hook and Loop Closure |
| Abrasion Level | 4 |
| Cut Resistance Level | A6 |
| Glove Size | Small |
| Size | S |
| Impact Level | 2 |
| Contact Heat Level | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 810001797225 |

