- L Size
- Mechanics Style Glove
- SlipFit® with Hook and Loop Closure Cuff Style
- A6 Cut Resistance Level
description
- Premium hi-vis safety glove with sewn-on IR-X® Impact Exoskeleton™ delivers impact protection, robust cut resistance, and a synthetic leather palm with silicone pattern grip.
features
- SuperFabric®* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
- Back-of-hand sewn-on IR-X® Impact Exoskeleton™ with high-flex design
- Durable synthetic leather palm with silicone pattern provides superior grip and abrasion resistance
- Reinforced index finger and thumb saddle
- SlipFit® cuff with hook and loop closure for a secure fit
- High dexterity, pre-curved design for a superior fit
- Pull tab loop
- Hi-vis color scheme
- Form-fitting, quality materials
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Size | L |
| Standards | 4X32FP (2016), EN 407: 2020_X2XXXX |
| Abrasion Level | 6 |
| Style | Mechanics |
| Glove Size | Large |
| Grip | Dry |
| Cut Resistance Level | A6 |
| Cuff Style | SlipFit with Hook and Loop Closure |
| Puncture Resistance Level | 3 |
| Cut Level | A6 |
| Contact Heat Level | 3 |
| Impact Level | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 810001796358 |

