- XXL Size
- Fleece Lining
- Elastic Knit Cuff Style
- Touchscreen Capabilities
- A4 Cut Resistance Level
description
- Stay protected from the cold with this incredibly dexterous 18-gauge fleece-lined glove, complete with 360° cut resistance, 3/4 sandy nitrile coating, and touchscreen capabilities.
features
- Knit: 18-gauge acrylic and fiberglass blend shell provides 360° cut resistance
- Coating: Flexible sandy nitrile 3/4 coating provides superior grip and abrasion resistance
- Fleece lining for warmth and insulation
- Hi-vis color enhances visibility and compliance
- Black palm coating hides dirt and soil
- Touchscreen capabilities
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Cut Resistance Level | A4 |
| Flexibility | Good |
| Grip | Dry, Oil or Wet |
| Size | XXL |
| Abrasion Level | 4 |
| Shell | 18G Acrylic, Fiberglass |
| Breathability | Good |
| Material | Sandy Nitrile |
| Glove Size | 2X-Large |
| Cut Level | A4 |
| Puncture Resistance Level | 2 |
| Coating | Textured |
| Standards | EN 511: 2006_X2X, EN 407: 2020_X2XXXX, EN388:2016+A1:2018_3X42D |
| Weight | 0.0 LB |
| EAN or UPC | 810070606060 |

