- M Size
- Fleece Lining
- Elastic Knit Cuff Style
- Touchscreen Capabilities
- A6 Cut Resistance Level
description
- Protect hands and block out the cold with the cold weather Helix® 2073, which features a full double-dipped palm coating for 360° liquid resistance, a fleece liner, and touchscreen capability.
features
- Knit: 13-gauge acrylic/fiberglass blend shell with cut-resistant fabric liner provides 360° cut resistance
- Coating: Flexible sandy nitrile full double-dipped palm provides superior grip and abrasion resistance
- Fleece lining for warmth and insulation
- Touchscreen capabilities
- High dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
- Limited sizes available
| Material | Sandy Nitrile |
| Grip | Dry, Oil or Wet |
| Standards | EN 511: 2006_12X, EN388:2016+A1:2018_4X43E |
| Breathability | Good |
| Cut Resistance Level | A6 |
| Cut Level | A6 |
| Size | M |
| Abrasion Level | 4 |
| Glove Size | Medium |
| Flexibility | Good |
| Coating | Textured |
| Shell | 13G Acrylic, Fiberglass |
| Puncture Resistance Level | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 810001791056 |

