- L Size
- Elastic Knit Cuff Style
- A6 Cut Resistance Level
description
- Experience our most loved glove, the Helix® 2076. Offering 360° cut protection, seamless comfort, and unmatched abrasion resistance, it's clear why it's been a customer favorite for years.
features
- Knit: 13-gauge HPPE/steel/fiberglass blend shell provides 360° cut resistance
- Coating: Flexible polyurethane palm coating provides superior grip and abrasion resistance
- Reinforced thumb saddle for increased durability
- Silicone-free
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Seamless construction for enhanced comfort and breathability
- High dexterity and tactility
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Flexibility | Excellent |
| Standards | EN388:2016+A1:2018_4X44F |
| Size | L |
| Grip | Wet or Dry |
| Shell | 13G HPPE, Steel, Fiberglass |
| Coating | Textured, Tacky |
| Abrasion Level | 5 |
| Glove Size | Large |
| Material | Polyurethane |
| Breathability | Great |
| Cut Level | A6 |
| Cut Resistance Level | A6 |
| Puncture Resistance Level | 5 |
| Weight | 0.2 LB |
| EAN or UPC | 812013027666 |

