- M Size
- Fleece Lining
- Elastic Knit Cuff Style
- Touchscreen Capabilities
- A6 Cut Resistance Level
description
- Protect hands and block out the cold with Helix® 2077, a hi-vis seamless glove with a fleece liner that provides cut protection and superior grip in dry, oil, or wet situations.
features
- Knit: 13-gauge acrylic/fiberglass blend shell with cut-resistant fabric liner provides 360° cut resistance
- Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
- Interior fleece lining offering extreme warmth and insulation
- Enhanced touchscreen capabilities
- Hi-vis on back-of-hand enhances visibility and compliance
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Shell | 13G Acrylic, Fiberglass |
| Puncture Resistance Level | 4 |
| Standards | EN388:2016+A1:2018_4X43E |
| Abrasion Level | 4 |
| Material | Sandy Nitrile |
| Grip | Dry, Oil or Wet |
| Breathability | Good |
| Flexibility | Good |
| Glove Size | Medium |
| Cut Level | A6 |
| Cut Resistance Level | A6 |
| Coating | Textured |
| Size | M |
| Weight | 0.12 KG |
| EAN or UPC | 812013023828 |

