- XXL Size
- Elastic Knit Cuff Style
- A4 Cut Resistance Level
- 5 Puncture Resistance Level
description
- The dynamic Rig Lizard® 2090X features cut and puncture resistance on the palm, while the back of the hand includes our hi-vis IR-X® Impact Exoskeleton™ with a high-flex design.
features
- Knit: 13-gauge HPPE and glass blend shell provides 360° cut resistance
- Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
- Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards
- Reinforced thumb crotch patch for increased durability
- Knit wrist helps prevent dirt and debris from entering the glove
- Launderable (AU)
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Impact Level | 2 |
| Standards | 4X44EP (2016) |
| Cut Resistance Level | A4 |
| Grip | Wet or Dry |
| Size | XXL |
| Style | Seamless Coated |
| Cuff Style | Elastic Knit |
| Abrasion Level | 5 |
| Puncture Resistance Level | 5 |
| Weight | 0.449 LB |
| EAN or UPC | 812013024900 |

