- XXL Size
- Cold Protection Glove
- Elastic Knit Cuff Style
- A6 Cut Resistance Level
- Case of 12
description
- The Rig Lizard® 2091 is a cold-weather version of our popular Thin Lizzie™ 2090. A comfortable interior fleece lining keeps hands warm without limiting dexterity.
features
- Knit: 13-gauge acrylic and glass fiber blend shell offers 360° degree cut protection while allowing maximum dexterity
- Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
- Fleece lining for warmth and insulation
- IR-X® Impact Exoskeleton™ with high-flex design protects against forceful blows to the back of hand
- Hi-vis color scheme increases visual awareness
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Standards | 4X43FP (2016) |
| Cut Resistance Level | A6 |
| Style | Seamless Coated |
| Impact Level | 2 |
| Grip | Wet or Dry |
| Glove Size | 2X-Large |
| Abrasion Level | 4 |
| Cuff Style | Elastic Knit |
| Size | XXL |
| Puncture Resistance Level | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 810001791179 |

