- XXL Size
- Elastic with Hook and Loop Closure Cuff Style
- A4 Cut Resistance Level
- 5 Puncture Resistance Level
description
- The dynamic Rig Lizard® 2092 features cut and puncture resistance, as well as our hi-vis back-of-hand IR-X® Impact Exoskeleton with high-flex design and a reinforced thumb saddle for longer-lasting protection.
features
- Knit: 13-gauge HPPE and glass blend shell provides 360° cut resistance
- Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
- Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards
- Reinforced thumb crotch patch for increased durability
- Padded palm for vibration reduction and comfort
- Elastic cuff with hook and loop closure ensures a secure and comfortable fit
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Standards | 4X44FP (2016) |
| Abrasion Level | 5 |
| Glove Size | 2X-Large |
| Cuff Style | Elastic with Hook and Loop Closure |
| Grip | Wet or Dry |
| Impact Level | 2 |
| Size | XXL |
| Puncture Resistance Level | 5 |
| Cut Resistance Level | A4 |
| Style | Seamless Coated |
| Cut Level | A4 |
| Weight | 0.0 LB |
| EAN or UPC | 812013028229 |

