Skip to content Skip to navigation menu
Rig Lizard® Thin Lizzie™ 2095 Glove

2095-M

Rig Lizard® Thin Lizzie™ 2095 Glove
Item #115108575
  • M Size
  • PU Palm Coating
  • Elastic Knit Cuff Style
  • A6 Cut Resistance Level
  • 4 Puncture Resistance Level
  • Case of 12
+ Show More + Show Less
Rig Lizard® Thin Lizzie™ 2095 Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M Size
  • PU Palm Coating
  • Elastic Knit Cuff Style
  • A6 Cut Resistance Level
  • 4 Puncture Resistance Level

description

  • The dynamic Rig Lizard® 2095 features cut and puncture resistance on the palm while the back of the hand includes our hi-vis IR-X® Impact Exoskeleton with a high-flex design.

features

  • Knit: 13-gauge HPPE and glass blend shell provides 360° cut resistance
  • Coating: PU palm coating provides superior grip and abrasion resistance
  • Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards
  • Reinforced thumb saddle
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Standards 4X44FP (2016)
Impact Level 2
Size M
Cuff Style Elastic Knit
Cut Level A6
Grip Wet or Dry
Style Seamless Coated
Cut Resistance Level A6
Puncture Resistance Level 5
Glove Size Medium
Abrasion Level 4
Weight 6.0 LB
EAN or UPC 812013029455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison