- S Size
- PU Palm Coating
- Elastic Knit Cuff Style
- A6 Cut Resistance Level
- 4 Puncture Resistance Level
description
- The dynamic Rig Lizard® 2095 features cut and puncture resistance on the palm while the back of the hand includes our hi-vis IR-X® Impact Exoskeleton with a high-flex design.
features
- Knit: 13-gauge HPPE and glass blend shell provides 360° cut resistance
- Coating: PU palm coating provides superior grip and abrasion resistance
- Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards
- Reinforced thumb saddle
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Cut Level | A6 |
| Impact Level | 2 |
| Puncture Resistance Level | 5 |
| Cut Resistance Level | A6 |
| Glove Size | Small |
| Grip | Wet or Dry |
| Size | S |
| Abrasion Level | 4 |
| Standards | 4X44FP (2016) |
| Style | Seamless Coated |
| Cuff Style | Elastic Knit |
| Weight | 0.0 LB |
| EAN or UPC | 812013029448 |

