- M Size
- Fleece Lining
- Liquid Resistant
- Elastic Knit Cuff Style
- A6 Cut Resistance Level
description
- The Rig Lizard® Thin Lizzie™ Thermal 2099 keeps hands warm and protected with a fleece interior liner, 360° cut resistance, and an IR-X® Impact Exoskeleton that protects hands from smash and pinch hazards.
features
- Knit: 13-gauge acrylic and fiberglass blend shell offers 360° cut resistance
- Coating: Sandy nitrile full coating provides superior grip and abrasion resistance
- Full double-dipped coating offers liquid resistance
- Fleece lining interior liners help keep hands warm and insulated
- Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design protects against smash and impact hazards
- Elastic cuff for a comfortable fit
- Hi-vis color scheme increases visual awareness on the job site
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Standards | 4X43EP (2016), EN 511: 2006_12X |
| Impact Level | 1 |
| Puncture Resistance Level | 4 |
| Abrasion Level | 4 |
| Grip | Wet or Dry |
| Cut Resistance Level | A6 |
| Glove Size | Medium |
| Size | M |
| Style | Seamless Coated |
| Cuff Style | Elastic Knit |
| Weight | 0.55 LB |
| EAN or UPC | 810001791001 |

