- XXXL Size
- Elastic Knit Cuff Style
- A5 Cut Resistance Level
- 200% Impact Level
description
- Manufacturing-inspired with touchscreen capabilities and a proprietary knit, the Helix® 3010 features back-of-hand impact guards and extreme abrasion resistance.
features
- Knit: 15-gauge HPPE/steel/fiberglass/polyester blend shell
- Coating: PrimeFoam nitrile palm coating
- Sewn-on back-of-hand IR-X® Impact Exoskeleton™ with high-flex design
- Enhanced touchscreen capabilities
- Reinforced thumb saddle
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Coating | Light Textured |
| Abrasion Level | 6 |
| Puncture Resistance Level | 4 |
| Durability | Excellent |
| Impact Level | 2 |
| Material | Prime Foam Nitrile |
| Flexibility | Excellent |
| Standards | EN388:2016+A1:2018_4X43DP |
| Size | XXXL |
| Shell | 15G HPPE, Steel, Polyester |
| Grip | Dry or Oil |
| Glove Size | 3X-Large |
| Breathability | Good |
| Cut Level | A5 |
| Cut Resistance Level | A5 |
| Weight | 0.0 LB |
| EAN or UPC | 810070605995 |

