- L Size
- Elastic Knit Cuff Style
- Touchscreen Capabilities
- A4 Cut Resistance Level
- 200% Impact Level
description
- Experience unmatched dexterity with the Helix® 3016, plus high abrasion resistance, back-of-hand impact guards, and touchscreen capabilities.
features
- Knit: 21-gauge, ultra-thin HPPE/steel blend shell provides 360° cut resistance
- Coating: Lightweight foam nitrile palm coating that provides a superior grip in dry or oil situations
- Sewn-on back-of-hand IR-X® Impact Exoskeleton™ with high-flex design
- Reinforced thumb saddle area
- Silicone-free for reduced skin irritation
- Touchscreen capabilities
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Cut Level | A4 |
| Cut Resistance Level | A4 |
| Impact Level | 2 |
| Grip | Dry or Oil |
| Puncture Resistance Level | 2 |
| Size | L |
| Material | Foam Nitrile |
| Shell | 21G HPPE, Steel |
| Breathability | Good |
| Flexibility | Great |
| Abrasion Level | 5 |
| Glove Size | Large |
| Coating | Smooth, Light Texture |
| Standards | EN388:2016+A1:2018_3X31CP |
| Weight | 0.5 LB |

