- XL Size
- Elastic Knit Cuff Style
- Touchscreen Capabilities
- A5 Cut Resistance Level
description
- Manufacturing-inspired with a proprietary knit and touchscreen capabilities, the Helix® Core™ 3020 features a blended shell that offers abrasion resistance and a PU palm coating.
features
- Knit: 15-gauge, high-flex HPPE/steel/fiberglass/polyester blend provides 360° cut resistance
- Coating: Flexible polyurethane palm coating that's textured and tacky and provides superior grip in wet or dry situations
- Reinforced thumb saddle
- Touchscreen capabilities
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Shell | 15G HPPE, Steel, Polyester |
| Flexibility | Excellent |
| Puncture Resistance Level | 4 |
| Size | XL |
| Cut Level | A5 |
| Abrasion Level | 5 |
| Coating | Textured, Tacky |
| Grip | Wet or Dry |
| Standards | EN388:2016+A1:2018_4X43D |
| Material | Polyurethane |
| Cut Resistance Level | A5 |
| Glove Size | X-Large |
| Breathability | Great |
| Weight | 0.8 LB |
| EAN or UPC | 810001799519 |

