- XL Size
- Full Flat Nitrile Coating
- Liquid Resistant
- Touchscreen Capabilities
- A7 Cut Resistance Level
| Glove Size | X-Large |
| Grip | Dry, Oil or Wet |
| Flexibility | Good |
| Coating | Sandy Nitrile |
| Size | XL |
| Shell | 21G HPPE/Metal Fiber |
| Cut Resistance Level | A7 |
| Cut Level | A7 |
| Puncture Resistance Level | 3 |
| Abrasion Level | 4 |
| Breathability | Poor |
| Weight | 12.600000000000001 LB |
| EAN or UPC | 840396901273 |

