- L Size
- Water Resistant
- Coated Knit Wrist
- A2 Cut Resistance Level
description
- Keep your hands dry and dexterous with the Helix® 3070 which features a fully coated knit glove offering 360° fluid resistance, superior grip, and abrasion resistance.
features
- Knit: 18-gauge HPPE/fiberglass blend shell
- Full coating: Full latex coating offers 360° fluid resistance
- Palm coating: Full wrinkle rubber latex palm coating provides superior grip and abrasion resistance
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Cut Resistance Level | A2 |
| Size | L |
| Flexibility | Fair |
| Shell | 18G HPPE, Fiberglass |
| Material | Latex |
| Standards | EN 407: 2020_X1XXXX, EN388:2016+A1:2018_2X43C |
| Abrasion Level | 4 |
| Coating | Textured Palm, Smooth Back-of-Hand |
| Grip | Dry and Wet |
| Breathability | Poor |
| Puncture Resistance Level | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 810070602048 |

