- S Size
- Water Resistant
- Coated Knit Wrist
- A6 Cut Resistance Level
description
- Keep your hands dry with the Helix® 3071 which features a 13-gauge fully coated knit offering 360° fluid and cut resistance, as well as contact heat.
features
- Knit: 13-gauge HPPE/steel blend shell provides 360° cut resistance
- Coating: Wrinkle rubber palm coating provides superior grip in dry and wet situations
- Fully coated in natural foam latex that offers 360° fluid resistance
- High dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Abrasion Level | 5 |
| Contact Heat Level | 1 |
| Cut Level | A6 |
| Glove Size | Small |
| Shell | 13G HPPE, Steel |
| Material | Latex |
| Puncture Resistance Level | 4 |
| Breathability | Poor |
| Cut Resistance Level | A6 |
| Size | S |
| Standards | EN388:2016+A1:2018_4X43F |
| Grip | Dry and Wet |
| Coating | Textured Palm, Smooth Back-of-Hand |
| Flexibility | Fair |
| Weight | 0.0 LB |
| EAN or UPC | 810070602918 |

