- M Size
- Mechanics Style Glove
- Neoprene with Hook and Loop Cuff Style
- A8 Cut Resistance Level
description
- HexArmor Mud Grip® synthetic leather palm with PVC dots. Provides industry-leading cut and puncture protection, and strong grip in light/medium oil situations.
features
- SuperFabric®* brand material palm provides ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry.
- Full Impact Exoskeleton™ with high-performance IR-X® smash guards provides workers with ANSI/ISEA 138 Level 2 impact protection
- HexArmor Mud Grip® provides reliable grip in dry or light oil situations
- Exterior and interior seams implement a double stitched core-spun thread, adding further durability and longevity
- Reinforced index finger and thumb crotch for increased durability
- Breathable Airprene™ SlipFit® cuff secures fit and improves comfort
- Hi-vis color scheme increases visual awareness
- Launderable
| Cuff Style | Neoprene with Hook and Loop |
| Cut Resistance Level | A8 |
| Glove Size | Medium |
| Standards | 4X44FP (2016) |
| Cut Level | A8 |
| Size | M |
| Grip | Wet or Dry |
| Abrasion Level | 6 |
| Contact Heat Level | 2 |
| Style | Mechanics |
| Puncture Resistance Level | 5 |
| Impact Level | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 815733013070 |

