- XS Size
- Mechanics Style Glove
- Elastic with Hook and Loop Closure Cuff Style
- A8 Cut Resistance Level
description
- Protect against prevalent worksite hazards with the hi-vis Chrome Series® 4026, which includes SuperFabric® brand material on the palm and our advanced impact-resistant guards on the back of the hand.
features
- SuperFabric® brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
- Hi-vis back-of-hand impact guards with advanced, low-profile design provide smash and pinch protection on knuckles and fingers
- Level 2 contact heat rated
- Mud Grip® palm with synthetic leather + PVC dots provides reliable grip and increased abrasion resistance
- Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
- Hi-vis color scheme and back-of-hand reflective tape increase visual awareness
- Elastic cuff with secure hook and loop closure and pull tab for a comfortable, secure fit
- Form-fitting, quality materials for increased dexterity and all-day comfort
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Puncture Resistance Level | 2 |
| Cut Level | A8 |
| Impact Level | 2 |
| Style | Mechanics |
| Contact Heat Level | 2 |
| Grip | Dry or Light Oil |
| Glove Size | X-Small |
| Abrasion Level | 6 |
| Standards | 4X21FP (2016) |
| Cuff Style | Elastic with Hook and Loop Closure |
| Size | XS |
| Cut Resistance Level | A8 |
| Weight | 0.0 LB |
| EAN or UPC | 815733013353 |

