- S Size
- Mechanics Style Glove
- Elastic with Hook and Loop Closure Cuff Style
- A8 Cut Resistance Level
description
- Purpose-built for the building material and aggregate industries, the Chrome Series® 4027 features SuperFabric® brand material and our superior back-of-hand impact protection.
features
- SuperFabric®* brand material provides industry-leading cut, puncture, and abrasion resistance on the palm (interior layer)
- Hi-vis back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards
- Durable TP-X® palm with reinforced stitching pattern provides ultimate abrasion resistance and grip
- Gunn cut construction for increased durability between fingers
- Hi-vis color scheme and reflective tape on the back of the hand increase visual awareness
- Palm seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
- Elastic cuff with hook and loop closure for a comfortable, secure fit
- Pull tab for easy don and doff
- Form-fitting, quality materials
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Cuff Style | Elastic with Hook and Loop Closure |
| Cut Resistance Level | A8 |
| Contact Heat Level | 2 |
| Standards | 4X21FP (2016) |
| Glove Size | Small |
| Cut Level | A8 |
| Size | S |
| Puncture Resistance Level | 2 |
| Grip | Wet or Dry |
| Impact Level | 2 |
| Abrasion Level | 6 |
| Style | Mechanics |
| Weight | 0.0 LB |
| EAN or UPC | 815733018662 |

