- L Size
- Mechanic's Style Glove
- Touchscreen Capabilities
- A8 Cut Resistance Level
- Case of 12
| Abrasion Level | 6 |
| Style | Mechanics |
| Contact Heat Level | 2 |
| Cut Level | A8 |
| Puncture Resistance Level | 2 |
| Cut Resistance Level | A8 |
| Grip | Dry or Light Oil/Fluids |
| Cuff Style | SlipFit with Hook and Loop Closure |
| Standards | 4X21FP (2016) |
| Glove Size | Large |
| Size | L |
| Impact Level | 2 |
| Weight | 24.0 LB |
| EAN or UPC | 840396902966 |

