- XS Size
- Mechanics Style Glove
- SlipFit® Cuff Style
- A5 Cut Resistance Level
- Arc Flash Level 2 Rating
description
- This flagship SLT glove delivers a versatile yet traditional style of leather comfort with modern safety performance features, including arc flash, heat resistance, impact, and 360 cut.
features
- Arc Flash CAT 2 rated (HRC ATPV at 23.6 cal/cm2)
- EN407 tested for Contact Heat Level 2 and Large Splashes of Molten Metal Level 1
- Back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards on the knuckles and fingers
- 360° cut resistance
- SlipFit® cuff assists a quick on-and-off between tasks
- Goatskin leather palm provides a traditional style of comfort
- Form-fitting, quality materials
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Cuff Style | SlipFit |
| Impact Level | 2 |
| Cut Level | A5 |
| Glove Size | X-Small |
| Size | XS |
| Cut Resistance Level | A5 |
| Arc Flash Level | 2 |
| Grip | Dry or Light Oil |
| Abrasion Level | 4 |
| Standards | 2X23EP (2016), EN 407: 2020_X2XXX1 |
| Puncture Resistance Level | 4 |
| Style | Mechanics |
| Contact Heat Level | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 812013028083 |

