- XS Size
- Mechanics Style Glove
- SlipFit® Cuff Style
- A5 Cut Resistance Level
- Arc Flash Level 4 Rating
description
- The Chrome SLT® 4061 with a goatskin leather palm gives workers the traditional style of comfort they love while providing an arc flash CAT 4 rating and level A5 cut protection.
features
- Arc Flash CAT 4 rated (HRC ATPV at 46 cal/cm2)
- EN407 tested for Burning Behavior Level 4, Contact Heat Level 2, Convective Heat Level 2, Radiant Heat Level 1, Small Splashes of Molten Metal Level 4, and Large Splashes of Molten Metal Level 1
- 360° cut resistance
- SlipFit® cuff assists a quick on-and-off between tasks
- Form-fitting, quality materials
- Goatskin leather palm provides a traditional style of comfort
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016
| Cuff Style | SlipFit |
| Abrasion Level | 4 |
| Contact Heat Level | 2 |
| Glove Size | X-Small |
| Style | Mechanics |
| Size | XS |
| Standards | 2X23E (2016), EN 407: 2020_422141 |
| Cut Level | A5 |
| Cut Resistance Level | A5 |
| Arc Flash Level | 4 |
| Grip | Dry or Light Oil |
| Puncture Resistance Level | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 812013028090 |

