- XXXL Size
- Mechanics Style Glove
- SlipFit® Cuff Style
- A5 Cut Resistance Level
- Arc Flash Level 4 Rating
description
- The Chrome SLT® 4061 with a goatskin leather palm gives workers the traditional style of comfort they love while providing an arc flash CAT 4 rating and level A5 cut protection.
features
- Arc Flash CAT 4 rated (HRC ATPV at 46 cal/cm2)
- EN407 tested for Burning Behavior Level 4, Contact Heat Level 2, Convective Heat Level 2, Radiant Heat Level 1, Small Splashes of Molten Metal Level 4, and Large Splashes of Molten Metal Level 1
- 360° cut resistance
- SlipFit® cuff assists a quick on-and-off between tasks
- Form-fitting, quality materials
- Goatskin leather palm provides a traditional style of comfort
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016
| Cut Level | A5 |
| Cut Resistance Level | A5 |
| Contact Heat Level | 2 |
| Glove Size | 3X-Large |
| Grip | Dry or Light Oil |
| Standards | 2X23E (2016), EN 407: 2020_422141 |
| Size | XXXL |
| Abrasion Level | 4 |
| Style | Mechanics |
| Cuff Style | SlipFit |
| Arc Flash Level | 4 |
| Puncture Resistance Level | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 812013027949 |

