- XXL Size
- Mechanics Style Glove
- Extended Safety Cuff
- A5 Cut Resistance Level
- Arc Flash Level 4 Rating
description
- The Chrome SLT® 4062 with an extended safety cuff and goatskin leather palm gives workers the traditional style of comfort they love while providing a CAT 4 rating and level A5 cut protection.
features
- Arc Flash CAT 4 rated (HRC ATPV: 46 cal/cm2)
- EN407 tested for Burning Behavior Level 4, Contact Heat Level 2, Convective Heat Level 2, Radiant Heat Level 1, Small Splashes of Molten Metal Level 4, and Large Splashes of Molten Metal Level 1
- 360° cut resistance
- Goatskin leather palm provides a traditional style of comfort
- Extended safety cuff for easy on and off
- Form-fitting, quality materials
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016
| Cut Level | A5 |
| Contact Heat Level | 2 |
| Size | XXL |
| Grip | Dry or Light Oil |
| Standards | 2X23E (2016), EN 407: 2020_422141 |
| Cuff Style | Extended Safety Cuff |
| Glove Size | 2X-Large |
| Abrasion Level | 4 |
| Arc Flash Level | 4 |
| Style | Mechanics |
| Cut Resistance Level | A5 |
| Puncture Resistance Level | 4 |
| Weight | 0.0 KG |
| EAN or UPC | 812013027994 |

