- XXL Size
- Hook and Loop Cuff Style
- 2X44EP (2016) Standards
- A4 Cut Resistance Level
description
- The Chrome SLT® Winter 4064 was designed to keep you safe and warm during the winter while still providing unsurpassed dexterity and maintaining cut, puncture and impact resistance. A 360-degree C100 Thinsulate™ interior liner keeps hands warm, while a goatskin leather palm gives workers the traditional style of comfort they love
- yet still providing ANSI/ISEA Level A4 cut protection.
features
- HPPE blend liner provides ANSI/ISEA Level A4 cut resistance on the interior layer
- 360° C100 Thinsulate™ interior liner keeps hands warm
- Back-of-hand impact protection provides workers with ANSI/ISEA 138 Level 2 impact protection
- OilGuard® treated leather helps to delay saturation issues
- Goatskin leather palm provides a traditional style of comfort
- Hook and loop closure at the cuff provides a comfortable and precise fit
- Pre-curved construction, form-fitting, quality materials with reinforced thumb saddle
| Glove Size | 2X-Large |
| Size | XXL |
| Style | Mechanics |
| Grip | Dry or Light Oil |
| Cut Level | A4 |
| Cuff Style | Hook and Loop |
| Impact Level | 2 |
| Abrasion Level | 4 |
| Cut Resistance Level | A4 |
| Puncture Resistance Level | 5 |
| Standards | 2X44EP (2016) |
| Weight | 0.0 LB |
| EAN or UPC | 810001790844 |

