Skip to content Skip to navigation menu
Chrome SLT® 4066 Cut Resistant Glove

4066-XL

Chrome SLT® 4066 Cut Resistant Glove
Item #119280486
  • XL Size
  • Mechanics Style Glove
  • SlipFit® with Hook and Loop Cuff Style
  • A7 Cut Resistance Level
  • Arc Flash Level 3 Rating
Chrome SLT® 4066 Cut Resistant Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XL Size
  • Mechanics Style Glove
  • SlipFit® with Hook and Loop Cuff Style
  • A7 Cut Resistance Level
  • Arc Flash Level 3 Rating

description

  • The Chrome SLT® 4066 gives you the traditional leather feel you love combined with 360° cut resistance, arc flash, and contact heat.

features

  • HPPE/Steel liner for 360° cut protection (interior layer)
  • Arc Flash CAT 3 rated (HRC ATPV: 25.8 cal/cm2)
  • Buffalo skin leather construction provides excellent durability and abrasion resistance
  • SlipFit® cuff with hook and loop closure for a secure fit
  • Form-fitting, quality materials
  • High dexterity
  • Performance ratings comply with ANSI/ISEA 105-2016
Abrasion Level 4
Style Mechanics
Size XL
Contact Heat Level 2
Glove Size X-Large
Cuff Style SlipFit with Hook and Loop
Grip Dry or Light Oil
Cut Level A7
Standards 3X32F (2016), EN 407: 2020_X1XXXX
Puncture Resistance Level 5
Cut Resistance Level A7
Arc Flash Level 3
Weight 0.0 LB
EAN or UPC 810070600815
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison