- XS Size
- Mechanics Style Glove
- SlipFit® with Hook and Loop Cuff Style
- A7 Cut Resistance Level
- Arc Flash Level 3 Rating
description
- The Chrome SLT® 4066 gives you the traditional leather feel you love combined with 360° cut resistance, arc flash, and contact heat.
features
- HPPE/Steel liner for 360° cut protection (interior layer)
- Arc Flash CAT 3 rated (HRC ATPV: 25.8 cal/cm2)
- Buffalo skin leather construction provides excellent durability and abrasion resistance
- SlipFit® cuff with hook and loop closure for a secure fit
- Form-fitting, quality materials
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016
| Cuff Style | SlipFit with Hook and Loop |
| Cut Resistance Level | A7 |
| Puncture Resistance Level | 3 |
| Style | Mechanics |
| Arc Flash Level | 3 |
| Size | XS |
| Standards | 3X32F (2016), EN 407: 2020_X1XXXX |
| Grip | Dry or Light Oil |
| Cut Level | A7 |
| Glove Size | X-Small |
| Abrasion Level | 4 |
| Contact Heat Level | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 810070605957 |

